Nexus 5-Light 27.75" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 12055WTOI

  • Zoro # G1887029


product price:  $548.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Size
Oil Rubbed Bronze
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12055WTOI
Zoro #
G1887029
UPC #
783209075092
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Inside Diameter
58.75
Overall Height
27.25
Length
Oil Rubbed Bronze
Overall Length
22.75
Thickness
120
Width
Steel, Fabric
Height
27.75
Chain Length
36
Wire Length
180
Maximum Height
58.75
Cord Length
180 in
Maximum Hanging Length
58.75 in
Canopy Height
1.13 in
Canopy Width
5.12 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Dimmable
Yes
Lamp Watts
60 W
Style
Modern
Collection
Nexus
Material
Steel, Fabric
Number of Lights
5
For Use With
11.46
Light Type
Incandescent
Voltage
120 V
Shade Material
Fabric
Number of Bulbs
5
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Bulb Included
No
Shade Color
White
Location Rating
Dry

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.