Nexus 5-Light 27.75" Wide Satin Nickel Chandelier

  • Mfr # 12055WTSN

  • Zoro # G1888550


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Size
Satin Nickel
Collection
Nexus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12055WTSN
Zoro #
G1888550
UPC #
783209075108
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Height
27.25
Thickness
120
Height
27.75
Length
Satin Nickel
Width
Steel, Fabric
Inside Diameter
58.75
Overall Length
22.75
Wire Length
180
Chain Length
36
Maximum Height
58.75
Cord Length
180 in
Maximum Hanging Length
58.75 in
Canopy Width
5.12 in
Canopy Height
1.13 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Collection
Nexus
Style
Modern
Light Type
Incandescent
Lamp Watts
60 W
Material
Steel, Fabric
Dimmable
Yes
Voltage
120 V
Number of Lights
5
For Use With
11.46
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Shade Material
Fabric
Bulb Included
No
Shade Color
White
Location Rating
Dry

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.