This item is Discontinued.

Maxim Lighting Nexus 6-Light 21.25" Wide Oil Rubbed Bronze Chandelier 12057WTOI

Nexus 6-Light 21.25" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 12057WTOI
  • Zoro # G1886940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12057WTOI
Zoro #
G1886940
UPC #
783209075115
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Width
Steel, Fabric
Inside Diameter
56
Overall Height
39.25
Thickness
120
Height
21.25
Length
Oil Rubbed Bronze
Overall Length
11.75
Maximum Height
56
Wire Length
180

Details

For Use With
17.42
Collection
Nexus
Dimmable
Yes
Style
Modern
Bulb Type
E12 Candelabra Incandescent
Shade Material
Fabric
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
60

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.