This item is Discontinued.

Maxim Lighting Nexus 6-Light 21.25" Wide Satin Nickel Chandelier 12057WTSN

Nexus 6-Light 21.25" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 12057WTSN
  • Zoro # G1889926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12057WTSN
Zoro #
G1889926
UPC #
783209075122
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Height
39.25
Overall Length
11.75
Length
Satin Nickel
Inside Diameter
56
Height
21.25
Thickness
120
Width
Steel, Fabric
Maximum Height
56
Wire Length
180

Details

Dimmable
Yes
For Use With
17.42
Style
Modern
Collection
Nexus
Maximum Wattage Per Bulb
60
Shade Material
Fabric
ADA Compliant
No
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent

Description

The Nexus collection is the true standard for contemporary lighting. The flat rectangular tube arm forms to a perfect angle and comes finished in choice of Satin Nickel or Oil Rubbed Bronze. The White fabric drum shade is trimmed with metal rings in matching finish for a clean, tailored look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.