This item is Discontinued.

Maxim Lighting Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier 26275BKNAB/BUI

Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 26275BKNAB/BUI
  • Zoro # G1891369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26275BKNAB/BUI
Zoro #
G1891369
UPC #
783209185654
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Length
Black / Natural Aged Brass
Overall Length
28
Thickness
120
Height
37.5
Overall Height
37.5
Width
Steel, Brass
Chain Length
36
Wire Length
120

Details

Dimmable
Yes
For Use With
11.8
Collection
Noble
Bulb Type
E26 Medium ST64 Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
10

Description

As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.