Noble 14-Light 50" Wide Black / Natural Aged Brass Chandelier

  • Mfr # 26276BKNAB

  • Zoro # G1892382


product price: $1,448.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Housing Finish
Black / Natural Aged Brass
Lamp Type
E26 Medium
Fixture Wattage
84 W
Size
Black / Natural Aged Brass
Material
Steel, Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26276BKNAB
Zoro #
G1892382
UPC #
783209140264
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Height
50
Width
Steel, Brass
Thickness
120
Length
Black / Natural Aged Brass
Overall Height
50
Overall Length
33.5
Wire Length
120
Chain Length
36
Cord Length
120 in

Details

Item
Chandelier
Housing Finish
Black / Natural Aged Brass
Lamp Type
E26 Medium
Fixture Wattage
84 W
Material
Steel, Brass
Number of Lights
14
Lamp Watts
6 W
Voltage
120 V
For Use With
13
Dimmable
Yes
Collection
Noble
Light Type
LED
Number of Bulbs
14
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Color Temperature
2200 K
Bulb Included
Yes
Location Rating
Dry
Adjustable
No

Description

As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.