This item is Discontinued.

This item is Discontinued.
Noble 14-Light 50" Wide Black / Natural Aged Brass Chandelier (Discontinued)
Mfr #
26276BKNAB/BUI
Zoro #
G1890949
UPC # 783209185661
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26276BKNAB/BUI
Zoro #
G1890949
UPC #
783209185661
Country of Origin
China
Dimensions
Size
Black / Natural Aged Brass
Overall Height
50
Width
Steel, Brass
Thickness
120
Height
50
Length
Black / Natural Aged Brass
Overall Length
33.5
Chain Length
36
Wire Length
120
Details
Collection
Noble
Dimmable
Yes
For Use With
15.34
Bulb Type
E26 Medium ST64 Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
14
Description
As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.