This item is Discontinued.

Maxim Lighting Noble 16-Light 37.5" Wide Black / Natural Aged Brass Chandelier 26277BKNAB

Noble 16-Light 37.5" Wide Black / Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 26277BKNAB
  • Zoro # G1891527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26277BKNAB
Zoro #
G1891527
UPC #
783209220386
Country of Origin
China

Dimensions

Width
37.5 in

Details

Lamp Quantity
16
Housing Finish
Black / Natural Aged Brass
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Dimmable
Yes
Collection
Noble
ADA Compliant
No

Description

As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.