This item is Discontinued.

Maxim Lighting Noble 16-Light 37.5" Wide Black / Natural Aged Brass Chandelier 26277BKNAB/BUI

Noble 16-Light 37.5" Wide Black / Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 26277BKNAB/BUI
  • Zoro # G1887187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26277BKNAB/BUI
Zoro #
G1887187
UPC #
783209225596
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Overall Height
37.5
Overall Length
45.5
Inside Diameter
117.5
Height
37.5
Width
Steel, Brass
Length
Black / Natural Aged Brass
Thickness
120
Maximum Height
117.5
Wire Length
180
Minimum Height
47.5
Chain Length
72

Details

Collection
Noble
For Use With
43
Dimmable
Yes
ADA Compliant
No
Bulb Type
E26 Medium ST64 Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
16

Description

As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.