Noble 30-Light 50" Wide Black / Natural Aged Brass Chandelier

  • Mfr # 26278BKNAB

  • Zoro # G1891971


product price: $2,548.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Housing Finish
Black / Natural Aged Brass
Lamp Type
E26 Medium
Fixture Wattage
1200 W
Size
Black / Natural Aged Brass
Height
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26278BKNAB
Zoro #
G1891971
UPC #
783209140622
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Height
50
Length
Black / Natural Aged Brass
Width
Steel, Brass
Thickness
120
Overall Height
50
Overall Length
66
Chain Length
72
Wire Length
120
Cord Length
120 in

Details

Item
Chandelier
Housing Finish
Black / Natural Aged Brass
Lamp Type
E26 Medium
Fixture Wattage
1200 W
Voltage
120 V
Material
Steel, Brass
For Use With
30
Dimmable
Yes
Light Type
Incandescent
Number of Lights
30
Lamp Watts
40 W
Collection
Noble
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
40
Number of Bulbs
30
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.