Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noble 6-Light 26" Wide Black / Natural Aged Brass Chandelier

  • Mfr # 26273BKNAB

  • Zoro # G1892181


product price: $568.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
360 W
Collection
Noble
Light Type
Incandescent
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26273BKNAB
Zoro #
G1892181
UPC #
783209140240
Country of Origin
China

Dimensions

Height
22 in
Width
26 in
Length
26 in
Chain Length
36 in
Cord Length
120 in

Details

Item
Chandelier
Housing Finish
Black / Natural Aged Brass
Lamp Type
E26 Medium
Fixture Wattage
360 W
Collection
Noble
Light Type
Incandescent
Voltage
120 V
Lamp Watts
60 W
Material
Steel, Brass
Number of Lights
6
Dimmable
Yes
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.