This item is Discontinued.

Maxim Lighting Noble 6-Light 26" Wide Black / Natural Aged Brass Chandelier 26273BKNAB/BUI

Noble 6-Light 26" Wide Black / Natural Aged Brass Chandelier (Discontinued)

  • Mfr # 26273BKNAB/BUI
  • Zoro # G1890772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26273BKNAB/BUI
Zoro #
G1890772
UPC #
783209185647
Country of Origin
China

Dimensions

Size
Black / Natural Aged Brass
Overall Height
26
Overall Length
22
Length
Black / Natural Aged Brass
Width
Steel, Brass
Thickness
120
Height
26
Wire Length
120
Chain Length
36

Details

Collection
Noble
Dimmable
Yes
For Use With
8.08
Maximum Wattage Per Bulb
60
Number of Bulbs
6
Bulb Type
E26 Medium ST64 Incandescent
ADA Compliant
No

Description

As stately as its name, these heavy weight rings finished in Black support cast Natural Aged Brass sockets. Handmade round ring chain is used that adds to the authenticity of this antique reproduction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.