Nordic 1-Light 14.25" Wide Brushed Platinum Pendant Light

  • Mfr # 11359WTBP

  • Zoro # G1883300


product price:  $288.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
14.25 in
Width
14.25 in
Housing Finish
Brushed Platinum
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11359WTBP
Zoro #
G1883300
UPC #
783209234123
Country of Origin
China

Dimensions

Height
8 in
Length
14.25 in
Width
14.25 in
Cord Length
120 in
Maximum Hanging Length
130 in
Canopy Height
0.25 in
Canopy Width
5 in
Minimum Hanging Length
10 in
Canopy Length
5 in

Details

Housing Finish
Brushed Platinum
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Nordic
Item
Single Pendant
Lamp Included
No
Material
Glass, Aluminum
Watts
60 W
Lamp Watts
60 W
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

Inspired by classic Scandinavian design, these metal spun pendants of Black, White and Brushed Platinum feature mixed materials such as opal white glass or natural elements like Walnut finished wood and leather straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.