Zoro Homepage

Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light

  • Mfr # 11356TNBK

  • Zoro # G1899531


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
14.25
Length
Tan Leather / Black
Housing Finish
Tan Leather / Black
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11356TNBK
Zoro #
G1899531
UPC #
783209222687
Country of Origin
China

Dimensions

Height
14.25
Length
Tan Leather / Black
Width
Aluminum
Size
Tan Leather / Black
Inside Diameter
136.5
Thickness
120
Overall Height
14.25
Overall Length
14.5
Minimum Height
18
Maximum Height
136.5
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
136.5 in
Minimum Hanging Length
18 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
0.25 in

Details

Housing Finish
Tan Leather / Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Nordic
Shade Material
Aluminum
Item
Single Pendant
Lamp Included
No
Material
Aluminum
Collection
Nordic
For Use With
2.3
Lamp Watts
60 W
Watts
60 W
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Slope Angle
30°
Location Rating
Dry

Description

Inspired by classic Scandinavian design, these metal spun pendants of Black, White and Brushed Platinum feature mixed materials such as opal white glass or natural elements like Walnut finished wood and leather straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.