Zoro Homepage

Nordic 1-Light 14.25" Wide Tan Leather / White Pendant Light

  • Mfr # 11356TNWT

  • Zoro # G1898341


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
14.25
Length
Tan Leather / White
Housing Finish
Tan Leather / White
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11356TNWT
Zoro #
G1898341
UPC #
783209222694
Country of Origin
China

Dimensions

Height
14.25
Length
Tan Leather / White
Width
Aluminum
Size
Tan Leather / White
Overall Length
14.5
Inside Diameter
136.5
Overall Height
14.25
Thickness
120
Wire Length
120
Minimum Height
18
Maximum Height
136.5
Cord Length
120 in
Maximum Hanging Length
136.5 in
Canopy Length
5 in
Canopy Height
0.25 in
Canopy Width
5 in
Minimum Hanging Length
18 in

Details

Housing Finish
Tan Leather / White
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Nordic
Shade Material
Aluminum
Item
Single Pendant
Collection
Nordic
Dimmable
Yes
Lamp Included
No
Watts
60 W
For Use With
2.3
Material
Aluminum
Lamp Watts
60 W
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60
Slope Angle
30°
Location Rating
Dry

Description

Inspired by classic Scandinavian design, these metal spun pendants of Black, White and Brushed Platinum feature mixed materials such as opal white glass or natural elements like Walnut finished wood and leather straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.