This item is Discontinued.

Maxim Lighting Nordic 1-Light 19" Wide Black / Brushed Platinum Pendant Light 11358BKBP

Nordic 1-Light 19" Wide Black / Brushed Platinum Pendant Light (Discontinued)

  • Mfr # 11358BKBP
  • Zoro # G1896661
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11358BKBP
Zoro #
G1896661
UPC #
783209222717
Country of Origin
China

Dimensions

Height
19
Length
Black / Brushed Platinum
Width
Aluminum
Size
Black / Brushed Platinum
Thickness
120
Overall Length
17.75
Overall Height
20
Inside Diameter
139.75
Maximum Height
139.75
Minimum Height
24
Wire Length
120

Details

Shade Material
Aluminum
Collection
Nordic
For Use With
3.6
Dimmable
Yes
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Maximum Wattage Per Bulb
60

Description

Inspired by classic Scandinavian design, these metal spun pendants of Black, White and Brushed Platinum feature mixed materials such as opal white glass or natural elements like Walnut finished wood and leather straps.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.