Zoro Homepage

Nordic 1-Light 19" Wide Tan Leather / White Pendant Light

  • Mfr # 11358TNWT

  • Zoro # G1883109


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Length
20 in
Housing Finish
Tan Leather / White
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11358TNWT
Zoro #
G1883109
UPC #
783209222731
Country of Origin
China

Dimensions

Height
17.75 in
Length
20 in
Width
19 in
Cord Length
120 in
Maximum Hanging Length
139.75 in
Canopy Width
5 in
Canopy Height
0.25 in
Minimum Hanging Length
24 in
Canopy Length
5 in

Details

Housing Finish
Tan Leather / White
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Nordic
Item
Single Pendant
Dimmable
Yes
Material
Aluminum
Lamp Included
No
Lamp Watts
60 W
Watts
60 W
Slope Angle
30°
Location Rating
Dry

Description

Inspired by classic Scandinavian design, these metal spun pendants of Black, White and Brushed Platinum feature mixed materials such as opal white glass or natural elements like Walnut finished wood and leather straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.