Nordic 1-Light 7" Wide Walnut / Black Pendant Light

  • Mfr # 11350WNBK

  • Zoro # G1897276


product price:  $104.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Length
7 in
Housing Finish
Walnut / Black
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11350WNBK
Zoro #
G1897276
UPC #
783209222632
Country of Origin
China

Dimensions

Height
10.5 in
Length
7 in
Width
7 in
Cord Length
120 in
Maximum Hanging Length
132.5 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
14 in
Canopy Height
0.25 in

Details

Housing Finish
Walnut / Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Nordic
Item
Single Pendant
Lamp Included
No
Material
Aluminum, Wood
Dimmable
Yes
Lamp Watts
60 W
Watts
60 W
Slope Angle
30°
Location Rating
Dry

Description

Inspired by classic Scandinavian design, these metal spun pendants of Black, White and Brushed Platinum feature mixed materials such as opal white glass or natural elements like Walnut finished wood and leather straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.