This item is Discontinued.

Maxim Lighting Nordic 1-Light 7" Wide Walnut / Brushed Platinum Pendant Light 11350WNBP

Nordic 1-Light 7" Wide Walnut / Brushed Platinum Pendant Light (Discontinued)

  • Mfr # 11350WNBP
  • Zoro # G1899811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11350WNBP
Zoro #
G1899811
UPC #
783209222649
Country of Origin
China

Dimensions

Height
7
Length
Walnut / Brushed Platinum
Width
Aluminum, Wood
Size
Walnut / Brushed Platinum
Thickness
120
Overall Height
7
Overall Length
10.5
Inside Diameter
132.5
Maximum Height
132.5
Minimum Height
14
Wire Length
120

Details

Shade Material
Aluminum
Dimmable
Yes
For Use With
1.34
Collection
Nordic
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent

Description

Inspired by classic Scandinavian design, these metal spun pendants of Black, White and Brushed Platinum feature mixed materials such as opal white glass or natural elements like Walnut finished wood and leather straps.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.