This item is Discontinued.

Maxim Lighting Norfolk 1-Light 6" Wide Black / Burnished Brass Mini Pendant 11561CDBKBUB

Norfolk 1-Light 6" Wide Black / Burnished Brass Mini Pendant (Discontinued)

  • Mfr # 11561CDBKBUB
  • Zoro # G1891061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11561CDBKBUB
Zoro #
G1891061
UPC #
783209238749
Country of Origin
China

Dimensions

Height
6
Length
Black / Burnished Brass
Width
Brass, Glass, Steel
Size
Black / Burnished Brass
Overall Length
13.25
Overall Height
6
Inside Diameter
58
Thickness
120
Maximum Height
58
Minimum Height
16
Wire Length
120

Details

For Use With
4.19
Collection
Norfolk
Dimmable
Yes
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Shade Finish
Seedy
Bulb Type
E26 Medium Incandescent

Description

A tower constructed of triangles, Norfolk's tall scale revitalizes the disappearing art of Bound Glass. Clear Seedy glass makes reduces the need for maintenance, while the two tone Black and Burnished Brass creates a striking design element wherever the lighting is used. The wall mounts are made of brass and aluminum which makes them suitable for outdoors as well as indoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.