Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxim Lighting Norfolk 1-Light 6" Wide Black / Burnished Brass Outdoor Wall Sconce 11563CDBKBUB

Norfolk 1-Light 6" Wide Black / Burnished Brass Outdoor Wall Sconce (Discontinued)

  • Mfr # 11563CDBKBUB
  • Zoro # G1461526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11563CDBKBUB
Zoro #
G1461526
UPC #
783209238732
Country of Origin
China

Dimensions

Width
Brass, Aluminum, Glass
Height
6
Length
Black / Burnished Brass
Thickness
120
Overall Length
13.25
Size
Black / Burnished Brass
Overall Height
6
Wire Length
8

Details

For Use With
3.75
ADA Compliant
No
Number of Bulbs
1
Collection
Norfolk
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Seedy
Dimmable
Yes

Description

A tower constructed of triangles, Norfolk's tall scale revitalizes the disappearing art of Bound Glass. Clear Seedy glass makes reduces the need for maintenance, while the two tone Black and Burnished Brass creates a striking design element wherever the lighting is used. The wall mounts are made of brass and aluminum which makes them suitable for outdoors as well as indoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.