North Church 1-Light 6" Wide Black Outdoor Wall Sconce

  • Mfr # 1050BK

  • Zoro # G1462628


product price:  $66.00
/ea

Key Features

Features
7" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
6
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1050BK
Zoro #
G1462628
UPC #
783209105003
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6
Length
Black
Fixture Height
6.5 in
Fixture Width
4.5 in
Overall Height
7
Size
Black
Thickness
120
Overall Length
19.75
Backplate Height
6.5

Details

Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Frosted
Lamp Included
No
Lamp Quantity
1
Lamp Watts
60 W
Lamp Type
E26 Medium
Housing Material
Die Cast Aluminum
For Use With
2.9
Maximum Wattage Per Bulb
60
Shade Material
Glass
Shade Descrpition
Frosted
Bulb Type
E26 Medium Incandescent
Style
Early American
Number of Bulbs
1
Dimmable
Yes
Collection
North Church
ADA Compliant
No
Damp/Wet Rating
Wet

Description

North Church is an early American style from Maxim Lighting International in Black, Pewter, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.