North Church 1-Light 6" Wide Black Outdoor Wall Sconce

  • Mfr # 1051BK

  • Zoro # G1457317


product price: $64.00
/ea

Key Features

Features
7" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
6
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051BK
Zoro #
G1457317
UPC #
783209105102
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6
Length
Black
Fixture Width
4.5 in
Fixture Height
6.5 in
Overall Length
14.25
Size
Black
Thickness
120
Overall Height
7
Backplate Height
6.5

Details

Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Frosted
Lamp Included
No
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Watts
60 W
Housing Material
Die Cast Aluminum
For Use With
2.68
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Collection
North Church
Style
Early American
Maximum Wattage Per Bulb
60
Dimmable
Yes
Shade Descrpition
Frosted
Shade Material
Glass
Number of Bulbs
1
Damp/Wet Rating
Wet

Description

North Church is an early American style from Maxim Lighting International in Black, Pewter, or Rust Patina finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.