This item is Discontinued.

Maxim Lighting North Church 1-Light 6" Wide Rust Patina Outdoor Wall Sconce 1051RP

North Church 1-Light 6" Wide Rust Patina Outdoor Wall Sconce (Discontinued)

  • Mfr # 1051RP
  • Zoro # G1461946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1051RP
Zoro #
G1461946
UPC #
783209105126
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
6
Length
Rust Patina
Size
Rust Patina
Overall Height
7
Thickness
120
Overall Length
14.25
Backplate Height
6.5

Details

For Use With
2.68
Shade Descrpition
Frosted
Dimmable
Yes
Collection
North Church
Shade Material
Glass
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Style
Early American
Bulb Type
E26 Medium Incandescent

Description

North Church is an early American style from Maxim Lighting International in Black, Pewter, or Rust Patina finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.