This item is Discontinued.

Maxim Lighting Norwood 1-Light 20" Wide Black Pendant Light 12603UDBK

Norwood 1-Light 20" Wide Black Pendant Light (Discontinued)

  • Mfr # 12603UDBK
  • Zoro # G1894397
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12603UDBK
Zoro #
G1894397
UPC #
783209209756
Country of Origin
China

Dimensions

Height
20
Length
Black
Width
Wood, Steel
Size
Black
Thickness
120
Inside Diameter
127
Overall Height
20
Overall Length
7
Maximum Height
127

Details

Shade Material
Wood Veneer
For Use With
1.89
Dimmable
Yes
Collection
Norwood
ADA Compliant
No
Number of Bulbs
1
Bulb Type
GU24 LED
Maximum Wattage Per Bulb
12

Description

Interlinking panels of Ash wood are bent and formed into a variety of shapes. Organically beautiful, the Norwood collection is finished in a natural Uddo oil to allow the beauty of the grain to shine through. Energy efficient GU24 fluorescent lamps are supplied with each fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.