This item is Discontinued.

Maxim Lighting Notre Dame 1-Light 7.5" Wide Oil Rubbed Bronze Wall Sconce 10970WSOI

Notre Dame 1-Light 7.5" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

  • Mfr # 10970WSOI
  • Zoro # G1899750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10970WSOI
Zoro #
G1899750
UPC #
783209013124
Country of Origin
China

Dimensions

Height
7.5
Width
Steel
Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Thickness
120
Overall Height
8
Overall Length
8
Backplate Height
6.3

Details

Dimmable
Yes
For Use With
3.75
Number of Bulbs
1
Collection
Notre Dame
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent
Style
Traditional
Shade Descrpition
Wilshire
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

The hand crafted nature of this series is evident in the support rods which are masterfully forged twists finished in our Oiled Bronze finish. The Wilshire candle shades add an authentic touch to this look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.