This item is Discontinued.

Maxim Lighting Notre Dame 12-Light 32" Wide Oil Rubbed Bronze Chandelier 10977WSOI

Notre Dame 12-Light 32" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 10977WSOI
  • Zoro # G1900371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10977WSOI
Zoro #
G1900371
UPC #
783209013179
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Height
32
Height
32
Thickness
120
Inside Diameter
118
Length
Oil Rubbed Bronze
Overall Length
44
Width
Steel
Maximum Height
118
Wire Length
180
Chain Length
72

Details

Dimmable
Yes
Collection
Notre Dame
Style
Traditional
For Use With
49.83
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Shade Descrpition
Wilshire
Shade Material
Glass
Number of Bulbs
12
ADA Compliant
No

Description

The hand crafted nature of this series is evident in the support rods which are masterfully forged twists finished in our Oiled Bronze finish. The Wilshire candle shades add an authentic touch to this look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.