
Notre Dame 6-Light 24" Wide Oil Rubbed Bronze Chandelier (Discontinued)
- Mfr # 10975WSOI
- Zoro # G1898956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10975WSOI
Zoro #
G1898956
UPC #
783209013155
Country of Origin
China
Dimensions
Size
Oil Rubbed Bronze
Length
Oil Rubbed Bronze
Overall Length
24.5
Width
Steel
Overall Height
24
Height
24
Inside Diameter
100
Thickness
120
Chain Length
36
Wire Length
120
Maximum Height
100
Details
Collection
Notre Dame
Dimmable
Yes
Style
Traditional
For Use With
15.88
ADA Compliant
No
Shade Descrpition
Wilshire
Shade Material
Glass
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
6
Description
The hand crafted nature of this series is evident in the support rods which are masterfully forged twists finished in our Oiled Bronze finish. The Wilshire candle shades add an authentic touch to this look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.