This item is Discontinued.

Maxim Lighting Notre Dame 8-Light 29.5" Wide Oil Rubbed Bronze Chandelier 10976WSOI

Notre Dame 8-Light 29.5" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 10976WSOI
  • Zoro # G1898317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10976WSOI
Zoro #
G1898317
UPC #
783209013162
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Length
30.5
Height
29.5
Overall Height
29.5
Width
Steel
Inside Diameter
104.5
Length
Oil Rubbed Bronze
Thickness
120
Maximum Height
104.5
Chain Length
36
Wire Length
120

Details

Collection
Notre Dame
Style
Traditional
For Use With
33.73
Dimmable
Yes
Number of Bulbs
8
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Shade Descrpition
Wilshire
Shade Material
Glass

Description

The hand crafted nature of this series is evident in the support rods which are masterfully forged twists finished in our Oiled Bronze finish. The Wilshire candle shades add an authentic touch to this look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.