Zoro Homepage
This item is Discontinued.
Maxim Nova 9-Light 30.5" Wide Satin Nickel Chandelier 11046MRSN

Nova 9-Light 30.5" Wide Satin Nickel Chandelier (Discontinued)

  • Mfr # 11046MRSN
  • Zoro # G1888316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11046MRSN
Zoro #
G1888316
UPC #
783209003873
Country of Origin
China

Dimensions

Size
Satin Nickel
Overall Length
31
Height
30.5
Length
Satin Nickel
Overall Height
30.5
Thickness
120
Width
Steel, Glass
Chain Length
72
Wire Length
180

Details

For Use With
16.53
Collection
Nova
Dimmable
Yes
Style
Contemporary
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Marble
Number of Bulbs
9
Bulb Type
E26 Medium Incandescent
Shade Material
Glass

Description

Beautifully flowing arms provide a clean, elegant look to this collection offered in Satin Nickel with Marbleized glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.