This item is Discontinued.

Maxim Lighting Nyla 1-Light 9.5" Wide Satin Nickel Pendant Light 10095CLSN

Nyla 1-Light 9.5" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 10095CLSN
  • Zoro # G1880467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10095CLSN
Zoro #
G1880467
UPC #
783209211223
Country of Origin
China

Dimensions

Height
9.5
Length
Black
Width
Steel, Glass
Size
Black
Overall Height
9.5
Overall Length
17.75
Inside Diameter
62.75
Thickness
120
Wire Length
120
Maximum Height
62.75
Minimum Height
26.5

Details

Dimmable
Yes
For Use With
4.07
Collection
Nyla
ADA Compliant
No
Shade Finish
Clear
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.