
Oak Harbor 1-Light 6" Wide Rustic Burnished Pendant Light (Discontinued)
- Mfr # 92060FLRB
- Zoro # G1895952
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92060FLRB
Zoro #
G1895952
UPC #
783209050112
Country of Origin
China
Dimensions
Height
6
Length
Rustic Burnished
Width
Steel
Size
Rustic Burnished
Thickness
120
Overall Length
14.5
Inside Diameter
59.25
Overall Height
6
Wire Length
72
Maximum Height
59.25
Details
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
For Use With
3.52
Collection
Oak Harbor
Shade Finish
Frost Lichen
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Description
Tapered metal ribbons forged into a flowing form and finished in a heavy textured Rustic Burnished finish. The beveled soft square Frost Lichen shades enhance this bold and masculine look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.