This item is Discontinued.

Maxim Lighting Oak Harbor 1-Light 6" Wide Rustic Burnished Wall Sconce 21063FLRB

Oak Harbor 1-Light 6" Wide Rustic Burnished Wall Sconce (Discontinued)

  • Mfr # 21063FLRB
  • Zoro # G1883328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21063FLRB
Zoro #
G1883328
UPC #
783209050020
Country of Origin
China

Dimensions

Height
6
Width
Steel
Size
Rustic Burnished
Overall Height
7.5
Overall Length
11
Length
Rustic Burnished
Thickness
120
Backplate Height
7.5

Details

Dimmable
Yes
For Use With
3.3
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Shade Finish
Frost Lichen
Collection
Oak Harbor
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Material
Scavo Glass
Style
Contemporary

Description

Tapered metal ribbons forged into a flowing form and finished in a heavy textured Rustic Burnished finish. The beveled soft square Frost Lichen shades enhance this bold and masculine look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.