This item is Discontinued.

Maxim Lighting Oak Harbor 15-Light 44" Wide Rustic Burnished Chandelier 21067FLRB

Oak Harbor 15-Light 44" Wide Rustic Burnished Chandelier (Discontinued)

  • Mfr # 21067FLRB
  • Zoro # G1881261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21067FLRB
Zoro #
G1881261
UPC #
783209050068
Country of Origin
China

Dimensions

Size
Rustic Burnished
Width
Steel
Inside Diameter
116
Overall Height
44
Overall Length
42
Height
44
Length
Rustic Burnished
Thickness
120
Maximum Height
116
Wire Length
180
Chain Length
72

Details

Dimmable
Yes
Collection
Oak Harbor
For Use With
56.1
Style
Contemporary
Shade Finish
Frost Lichen
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
15
Shade Material
Scavo Glass

Description

Tapered metal ribbons forged into a flowing form and finished in a heavy textured Rustic Burnished finish. The beveled soft square Frost Lichen shades enhance this bold and masculine look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.