Zoro Homepage
This item is Discontinued.
Maxim Lighting Oak Harbor 3-Light 23.5" Wide Rustic Burnished Vanity Light 21073FLRB

Oak Harbor 3-Light 23.5" Wide Rustic Burnished Vanity Light (Discontinued)

  • Mfr # 21073FLRB
  • Zoro # G1885391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21073FLRB
Zoro #
G1885391
UPC #
783209050099
Country of Origin
China

Dimensions

Height
23.5
Length
Rustic Burnished
Width
Steel
Size
Rustic Burnished
Overall Height
7.5
Thickness
120
Overall Length
9.5
Backplate Height
5.25

Details

Style
Contemporary
Shade Material
Scavo Glass
For Use With
7.48
Dimmable
Yes
Collection
Oak Harbor
ADA Compliant
No
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Finish
Frost Lichen

Description

Tapered metal ribbons forged into a flowing form and finished in a heavy textured Rustic Burnished finish. The beveled soft square Frost Lichen shades enhance this bold and masculine look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.