Zoro Homepage
This item is Discontinued.
Maxim Lighting Oak Harbor 4-Light 26" Wide Rustic Burnished Pendant Light 21077FLRB

Oak Harbor 4-Light 26" Wide Rustic Burnished Pendant Light (Discontinued)

  • Mfr # 21077FLRB
  • Zoro # G1880896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21077FLRB
Zoro #
G1880896
UPC #
783209058927
Country of Origin
China

Dimensions

Height
26
Length
Rustic Burnished
Width
Steel
Size
Rustic Burnished
Inside Diameter
102
Thickness
120
Overall Length
28
Overall Height
26
Maximum Height
102
Chain Length
36
Wire Length
120

Details

Style
Contemporary
Shade Material
Scavo Glass
Collection
Oak Harbor
For Use With
32
Dimmable
Yes
Number of Bulbs
4
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Frost Lichen
ADA Compliant
No

Description

Tapered metal ribbons forged into a flowing form and finished in a heavy textured Rustic Burnished finish. The beveled soft square Frost Lichen shades enhance this bold and masculine look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.