This item is Discontinued.

Maxim Lighting Oak Harbor 4-Light 31.5" Wide Rustic Burnished Vanity Light 21074FLRB

Oak Harbor 4-Light 31.5" Wide Rustic Burnished Vanity Light (Discontinued)

  • Mfr # 21074FLRB
  • Zoro # G1880132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21074FLRB
Zoro #
G1880132
UPC #
783209050105
Country of Origin
China

Dimensions

Height
31.5
Length
Rustic Burnished
Width
Steel
Overall Height
7.5
Size
Rustic Burnished
Thickness
120
Overall Length
9.5
Backplate Height
5.25

Details

Style
Contemporary
Shade Material
Scavo Glass
Collection
Oak Harbor
Dimmable
Yes
For Use With
9.02
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Shade Finish
Frost Lichen

Description

Tapered metal ribbons forged into a flowing form and finished in a heavy textured Rustic Burnished finish. The beveled soft square Frost Lichen shades enhance this bold and masculine look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.