
Oak Harbor 5-Light 28" Wide Rustic Burnished Chandelier (Discontinued)
- Mfr # 21065FLRB
- Zoro # G1882031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21065FLRB
Zoro #
G1882031
UPC #
783209050044
Country of Origin
China
Dimensions
Size
Rustic Burnished
Width
Steel
Overall Height
28
Height
28
Thickness
120
Inside Diameter
100.5
Overall Length
26
Length
Rustic Burnished
Wire Length
120
Maximum Height
100.5
Chain Length
36
Details
For Use With
22
Style
Contemporary
Dimmable
Yes
Collection
Oak Harbor
Bulb Type
E26 Medium Incandescent
Shade Material
Scavo Glass
Shade Finish
Frost Lichen
Maximum Wattage Per Bulb
60
Number of Bulbs
5
ADA Compliant
No
Description
Tapered metal ribbons forged into a flowing form and finished in a heavy textured Rustic Burnished finish. The beveled soft square Frost Lichen shades enhance this bold and masculine look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.