
Oak Harbor 9-Light 31.5" Wide Rustic Burnished Chandelier (Discontinued)
- Mfr # 21066FLRB
- Zoro # G1884947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21066FLRB
Zoro #
G1884947
UPC #
783209050051
Country of Origin
China
Dimensions
Size
Rustic Burnished
Overall Height
31.5
Width
Steel
Height
31.5
Thickness
120
Inside Diameter
107
Overall Length
32.5
Length
Rustic Burnished
Wire Length
180
Maximum Height
107
Chain Length
72
Details
Collection
Oak Harbor
For Use With
34.32
Style
Contemporary
Dimmable
Yes
Shade Finish
Frost Lichen
ADA Compliant
No
Shade Material
Scavo Glass
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
9
Description
Tapered metal ribbons forged into a flowing form and finished in a heavy textured Rustic Burnished finish. The beveled soft square Frost Lichen shades enhance this bold and masculine look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.