
Oakville 1-Light 10" Wide Black Oxide Outdoor Pole/Post Mount
Mfr # 30480WGBO
Zoro # G1503587
product price: $218.00
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Length
10 in
Dimmable
Yes
Material of Construction
Aluminum, Glass
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30480WGBO
Zoro #
G1503587
UPC #
783209009271
Country of Origin
China
Dimensions
Length
10 in
Width
10 in
Height
17.75 in
Details
Item
Outdoor Pole/Post Mount Light
Finish
Black Oxide
Dimmable
Yes
Material of Construction
Aluminum, Glass
Voltage
120 V
Bulb Technology
Incandescent
Number of Lamps
1
Bulb Type
E26 Medium
Lamp Included
No
Collection
Oakville
Damp/Wet Rating
Wet
Lamp Watts
60 W
Description
Bold, exterior design of Die Cast aluminum finished in Black Oxide support elongated cylinders of clear Waterglass. Light is gently diffused by a second inner cylinder of Satin White glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.