Zoro Homepage

Oakville 1-Light 12" Wide Black Oxide Pendant Light

  • Mfr # 30488WGBO

  • Zoro # G1886222


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Length
12 in
Width
12 in
Housing Finish
Black Oxide
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30488WGBO
Zoro #
G1886222
UPC #
783209009387
Country of Origin
China

Dimensions

Height
19 in
Length
12 in
Width
12 in
Chain Length
36 in
Canopy Height
1.25 in
Canopy Width
5 in
Canopy Length
5 in

Details

Housing Finish
Black Oxide
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Oakville
Item
Outdoor Hanging Lantern
Lamp Included
No
Watts
60 W
Dimmable
Yes
Material
Aluminum, Glass
Lamp Watts
60 W
Location Rating
Damp

Description

Bold, exterior design of Die Cast aluminum finished in Black Oxide support elongated cylinders of clear Waterglass. Light is gently diffused by a second inner cylinder of Satin White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.