Oakville 1-Light 6.25" Wide Black Oxide Outdoor Wall Sconce

  • Mfr # 30482WGBO

  • Zoro # G1461858


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Features
7" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
6.25
Length
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30482WGBO
Zoro #
G1461858
UPC #
783209009332
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
6.25
Length
Black Oxide
Fixture Height
5 in
Fixture Width
4.25 in
Overall Height
7
Size
Black Oxide
Overall Length
9.75
Thickness
120
Backplate Height
5

Details

Item
Outdoor Wall Mount Light
Features
7" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black Oxide
Lamp Type
E26 Medium
Lamp Quantity
1
Lamp Watts
60 W
Housing Material
Aluminum, Glass
Lamp Included
No
For Use With
1.3
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
60
Collection
Oakville
Shade Finish
Water Glass
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Style
Traditional
Damp/Wet Rating
Wet

Description

Bold, exterior design of Die Cast aluminum finished in Black Oxide support elongated cylinders of clear Waterglass. Light is gently diffused by a second inner cylinder of Satin White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.