
Oakville LED E26 1-Light 10" Wide Black Oxide Outdoor Wall Sconce
Mfr # 65785WGBO
Zoro # G1461666
product price: $262.00
/ea
Free Shipping & Returns
Key Features
Features
12" Extension
Voltage
120 V
Width
10 in
Height
17.5 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65785WGBO
Zoro #
G1461666
UPC #
783209204904
Country of Origin
China
Dimensions
Width
10 in
Height
17.5 in
Fixture Height
8.5 in
Fixture Width
4.75 in
Details
Item
Outdoor Wall Mount Light
Features
12" Extension
Voltage
120 V
Light Technology
LED
Lumens
800
Finish
Black Oxide
Lamp Included
Yes
Lamp Quantity
1
Color Temperature
3000 K
Lamp Watts
9 W
Housing Material
Die Cast Aluminum
Lamp Type
E26 Medium
CRI
Greater than 90
Collection
Oakville LED E26
Rated Life
25,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.