
Oakville LED E26 1-Light 12" Wide Black Oxide Outdoor Wall Sconce
Mfr # 65786WGBO
Zoro # G1459627
product price:Â $368.00
/ea
Free Shipping & Returns
Key Features
Features
14.5" Extension
Voltage
120 V
Width
12 in
Height
21 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65786WGBO
Zoro #
G1459627
UPC #
783209204911
Country of Origin
China
Dimensions
Width
12 in
Height
21 in
Fixture Height
8.5 in
Fixture Width
4.75 in
Details
Item
Outdoor Wall Mount Light
Features
14.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
1000
Finish
Black Oxide
Lamp Quantity
1
Color Temperature
3000 K
Housing Material
Die Cast Aluminum
Lamp Included
Yes
Lamp Watts
12 W
CRI
Greater than 90
Lamp Type
E26 Medium
Collection
Oakville LED E26
Rated Life
25,000 hrs
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.