This item is Discontinued.

Maxim Lighting Oblique 1-Light 7" Wide Gold / Black Pendant Light 26351SWGLDBK

Oblique 1-Light 7" Wide Gold / Black Pendant Light (Discontinued)

  • Mfr # 26351SWGLDBK
  • Zoro # G1883967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26351SWGLDBK
Zoro #
G1883967
UPC #
783209233119
Country of Origin
China

Dimensions

Height
7
Length
Gold / Black
Width
Steel, Glass
Size
Gold / Black
Overall Length
13.25
Overall Height
11.5
Inside Diameter
56.25
Thickness
120
Wire Length
120
Minimum Height
14.25
Maximum Height
56.25

Details

Shade Material
Glass
Collection
Oblique
Dimmable
Yes
For Use With
5.51
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Finish
Satin White
Maximum Wattage Per Bulb
60
Number of Bulbs
1

Description

A creative design of oblique squares which support cones of angle-cut cased glass to match the frame. The combination of Black with Gold creates a dramatic effect which is softened by the subtleness of the Satin White glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.