Zoro Homepage
This item is Discontinued.
Maxim Lighting Oblique 3-Light 30.25" Wide Gold / Black Pendant Light 26353SWGLDBK

Oblique 3-Light 30.25" Wide Gold / Black Pendant Light (Discontinued)

  • Mfr # 26353SWGLDBK
  • Zoro # G1887738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26353SWGLDBK
Zoro #
G1887738
UPC #
783209233126
Country of Origin
China

Dimensions

Height
30.25
Length
Gold / Black
Width
Steel, Glass
Size
Gold / Black
Thickness
120
Overall Height
30.25
Inside Diameter
66
Overall Length
23
Wire Length
120
Maximum Height
66
Minimum Height
24

Details

Shade Material
Glass
For Use With
20.5
Collection
Oblique
Dimmable
Yes
Maximum Wattage Per Bulb
60
Shade Finish
Satin White
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
3

Description

A creative design of oblique squares which support cones of angle-cut cased glass to match the frame. The combination of Black with Gold creates a dramatic effect which is softened by the subtleness of the Satin White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.