Zoro Homepage
This item is Discontinued.
Maxim Lighting Oblique 5-Light 30.25" Wide Gold / Black Chandelier 26355SWGLDBK

Oblique 5-Light 30.25" Wide Gold / Black Chandelier (Discontinued)

  • Mfr # 26355SWGLDBK
  • Zoro # G1884262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26355SWGLDBK
Zoro #
G1884262
UPC #
783209233133
Country of Origin
China

Dimensions

Size
Gold / Black
Height
30.25
Length
Gold / Black
Thickness
120
Width
Steel, Glass
Overall Length
15.25
Inside Diameter
58.25
Overall Height
30.25
Minimum Height
16.25
Maximum Height
58.25
Wire Length
120

Details

Dimmable
Yes
For Use With
23.81
Collection
Oblique
Maximum Wattage Per Bulb
60
Shade Finish
Satin White
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Number of Bulbs
5
ADA Compliant
No

Description

A creative design of oblique squares which support cones of angle-cut cased glass to match the frame. The combination of Black with Gold creates a dramatic effect which is softened by the subtleness of the Satin White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.