
Oblique 8-Light 29.5" Wide Gold / Black Linear Pendant (Discontinued)
- Mfr # 26358SWGLDBK
- Zoro # G1889619
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26358SWGLDBK
Zoro #
G1889619
UPC #
783209233140
Country of Origin
China
Dimensions
Width
40 in
Details
Housing Finish
Gold / Black
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
8
Collection Name
Oblique
Shade Material
Glass
Dimmable
Yes
ADA Compliant
No
Shade Finish
Satin White
Description
A creative design of oblique squares which support cones of angle-cut cased glass to match the frame. The combination of Black with Gold creates a dramatic effect which is softened by the subtleness of the Satin White glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.