This item is Discontinued.

This item is Discontinued.
Odessa 1-Light 11.5" Wide Espresso Outdoor Wall Sconce (Discontinued)
Mfr #
3015LTES
Zoro #
G1459417
UPC # 783209301504
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3015LTES
Zoro #
G1459417
UPC #
783209301504
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
11.5
Length
Espresso
Size
Espresso
Thickness
120
Overall Length
26.5
Overall Height
15
Inside Diameter
26.5
Maximum Height
26.5
Backplate Height
14.5
Details
For Use With
10.55
Shade Finish
Latte
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Collection
Odessa
Maximum Wattage Per Bulb
60
Dimmable
Yes
Style
Traditional
Shade Material
Glass
Description
Odessa Cast is a traditional, early American style, energy saving collection from Maxim Lighting International in Espresso finish with Latte glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.