This item is Discontinued.

Maxim Lighting Odessa 1-Light 9" Wide Espresso Outdoor Wall Sconce 3014LTES

This item is Discontinued.

Maxim Lighting

Odessa 1-Light 9" Wide Espresso Outdoor Wall Sconce (Discontinued)

Mfr # 3014LTES
Zoro # G1460038
UPC # 783209301405
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3014LTES
Zoro #
G1460038
UPC #
783209301405
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
9
Length
Espresso
Size
Espresso
Overall Height
12.5
Thickness
120
Overall Length
21.5
Backplate Height
12

Details

For Use With
6.34
Number of Bulbs
1
Shade Finish
Latte
Style
Traditional
Shade Material
Glass
Collection
Odessa
Dimmable
Yes
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Odessa Cast is a traditional, early American style, energy saving collection from Maxim Lighting International in Espresso finish with Latte glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.